Shop All Attic Exhaust Ventilators
Dayton
Ventilator Combo Kit, Gable Mount, 120 V, Hz: 60
Mfr # 347HX8
Zoro # G3011875
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 1,600 sq ft
- Hz 60
- HP 1/30 hp
- Amps 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 347HX8
- Zoro # G3011875
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Overall Length | 8 in |
Rough Opening Diameter | 13 in |
Overall H x W x L | 15 1/4 in x 15 1/4 in x 8 in |
Overall Width | 15 1/4 in |
Overall Height | 15 1/4 in |
Description
Attic Exhaust Fan, Control Type Thermostat, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 800 cfm, Fire Safety Shut-Off No, High-Efficiency Motor No, Housing Material Aluminum, Includes Humidistat No, Includes Shutter Yes, Includes Thermostat Yes, Maximum Attic Area 1,600 sq ft, Motor Horsepower 1/30 hp, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Height 15 1/4 in, Overall Length 8 in, Overall Width 15 1/4 in, Dome Shape Not Applicable, Dome Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Electric Process Heater Replacement Element, 230V AC, 3250 W (GEM20018)
- AIR HANDLER Fiberglass Pocket Air Filter, 12x24x22", MERV 14 (2GGW6)
- SCHNEIDER ELECTRIC Valve, 1/2", Normally Open, 1.3 gpm (VB-7213-0-4-2)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- DAYTON 1500 CFM Roof Mount Attic Fan, 120V (10N202)
- DAYTON DAYTON Alu/Steel 8"H 21.25"W Exhst Fan (347HY0)
- DAYTON Attic Ventilator Kit, Gable Mount, 16"dia, Hz: 60 (347HY1)
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W196)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W199)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W193)
- ILIVING Black Solar Powered 1750 CFM 14 in. Gable Mount Solar Attic Fan (ILG8SF303)
- Dayton Attic Exhaust Ventilators