Shop All Gas Infrared Tube Heater Accessories
Dayton
Vent Elbow
Mfr # 3TZ71
Zoro # G0317475
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dayton (R) Commercial/Industrial Tube Heaters
- Includes Vent Elbow
- Standards UL Listed
- Vent Size 4 in
- Vent Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3TZ71
- Zoro # G0317475
- UPC # 190735293751
- Country of Origin United States
- Category Gas Infrared Tube Heater Accessories
Dimensions
Vent Size | 4 in |
Vent Diameter | 4 in |
Outer Diameter | 4 in |
Opening Height | 4 in |
Opening Width | 4 in |
Vent Length | 9 in |
Overall Length | 9 in |
Details
Item | Vent Elbow |
For Use With | Dayton (R) Commercial/Industrial Tube Heaters |
Includes | Vent Elbow |
Standards | UL Listed |
Product Type | Venting For Gas Heaters |
Vent Direction | Horizontal or Vertical |
Material | Galvanized Steel |
Vent Type | Sidewall or Roof Vent Accessory |
Compatible with Product Type | Dayton Infrared Tube Heaters |
Accessory Type | Vent Elbow |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Dayton Infrared Tube Heaters, Opening Height 4 in, Opening Width 4 in, Mounting Type Flange-Mount, Vent Direction Horizontal or Vertical, Vent Length 9 in, Vent Diameter 4 in, Vent Size 4 in, Vent Type Sidewall or Roof Vent Accessory, Material Galvanized Steel, Outer Diameter 4 in, Overall Length 9 in, Includes Vent Elbow, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A714)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 1", 4 Pack (FB20X22_4)
- AMERI-VENT Thimble Wall Double B-Gas 3In (3EWT)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN5)
- DAYTON LP Infrared Tube Heater, 100,000 BtuH (7D842)
- DAYTON Unvented Outlet Cap w/Flapper, 4 In (3F839)
- DAYTON U-Bend Fitting w/Clamp, 4 In (3F835)
- DAYTON Single Mount Bracket (5VD85)
- DAYTON Aluminum Heat Reflector Elbow (5VD83)
- DAYTON LP Infrared Tube Heater, 100000 BtuH (7D844)
- Dayton Gas Infrared Tube Heater Accessories