Shop All V-Belts
Dayton
Vbelt, D158, 163" L, 1.25" W
Mfr # 816Y20
Zoro # G310934863
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number D158
- Top Width 1 1/4 in
- Outside Length 161.3 in
- Thickness 0.75 in
- Standards ARPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1 1/4 in |
Outside Length | 161.3 in |
Belt Trade Size | D |
Details
Item | Vbelt, D158, 163" L, 1.25" W |
Industry Number | D158 |
Thickness | 0.75 in |
Standards | ARPM |
Reinforcing Cord Material | Polyester |
Belt Material | Rubber Compound |
Resistance Properties | Adhesion Resistant, Fatigue Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Belt Series | Power King |
Belt Coating | Polyester |
Number of Bands | 1 |
Description
Vbelt, D158, 163 In. L, 1.25 In. W, Belt Material Rubber Compound, Industry Number D158, Number of Bands 1, Outside Length 161.3 in, Reinforcing Cord Material Polyester, Thickness 0.75 in, Top Width 1 1/4 in, Belt Trade Size D, V-Belt Type Classical, Belt Coating Polyester, Belt Series Power King, Resistance Properties Adhesion Resistant, Fatigue Resistant, Heat Resistant, Oil Resistant, Stretch Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel Lp L/H Motor (1125-4-100-A)
- LOC-LINE Hose Coil, 3/4In, 50 Ft. (69541)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 10 (H28010)
- GATES PowerGrip HTD Belts, 177-3M-09 (177-3M-09)
- DAYTON 2/B67 Banded V-Belt, 70-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G892)
- DAYTON 4L850 V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWE1)
- DAYTON 4L470 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- DAYTON B80 V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (5X476)
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (6A164)
- DAYTON 3V475 V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V715)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3540 (3540)
- Dayton Power Transmission Belts