Shop All V-Belts
Dayton
Vbelt, BX69, 72" L, .66" W
Mfr # 816Y15
Zoro # G810934783
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number BX69
- Top Width 21/32 in
- Outside Length 72 in
- Belt Trade Size BX
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 72 in |
Belt Trade Size | BX |
Details
Item | Vbelt, BX69, 72" L, .66" W |
Industry Number | BX69 |
Number of Bands | 1 |
Description
Vbelt, BX69, 72 In. L, .66 In. W, Industry Number BX69, Number of Bands 1, Outside Length 72 in, Top Width 21/32 in, Belt Trade Size BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 100-2 ANSI, 10 ft. (100-2RIV)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- CONTINENTAL 1/2" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-50-31)
- LPS Edge Creme, 10 oz, Squeeze Tube (43100)
- DAYTON 5/B90 Banded V-Belt, 93-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W285)
- DAYTON 5/B154 Banded V-Belt, 157" Outside Length, 21/32" Top Width, 5 Ribs (54TY29)
- DAYTON A28 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6A140)
- DAYTON B137 V-Belt, 140" Outside Length, 21/32" Top Width, 1 Ribs (13V801)
- DAYTON 1922V454 46" Outside Length, 45 13/32 in Pitch Length, 1-3/16" Top Width (3HEV5)
- DAYTON BX90 Cogged V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A136 (6A136)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC, 3 Band (3HBX94)
- Dayton Power Transmission Belts