Shop All V-Belts
Dayton
Vbelt, A99, 101" L, 1/2" W
Mfr # 816Y08
Zoro # G810934608
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number A99
- Top Width 1/2 in
- Thickness 0.31 in
- Outside Length 101 in
- Standards ARPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 101 in |
Belt Trade Size | A |
Details
Item | Vbelt, A99, 101" L, 1/2" W |
Industry Number | A99 |
Thickness | 0.31 in |
Standards | ARPM |
Reinforcing Cord Material | Polyester |
Belt Coating | Polyester |
Belt Series | Power King |
Resistance Properties | Adhesion Resistant, Fatigue Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Belt Material | Rubber Compound |
Number of Bands | 1 |
Description
Vbelt, A99, 101 In. L, 1/2 In. W, Belt Material Rubber Compound, Industry Number A99, Number of Bands 1, Outside Length 101 in, Reinforcing Cord Material Polyester, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Belt Coating Polyester, Belt Series Power King, Resistance Properties Adhesion Resistant, Fatigue Resistant, Heat Resistant, Oil Resistant, Stretch Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.6 inch OD (43V560SDS)
- DAYTON 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (2L407)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 4.6A (KDRMA24L1)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- DAYTON B101 V-Belt, 104" Outside Length, 21/32" Top Width, 1 Ribs (6L216)
- DAYTON 3V355 V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V710)
- DAYTON 3L740 V-Belt, 74" Outside Length, 3/8" Top Width, 1 Ribs (13V797)
- DAYTON C50 V-Belt, 54" Outside Length, 7/8" Top Width, 1 Ribs (13V822)
- DAYTON B28 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (6L207)
- DAYTON 2/B93 Banded V-Belt, 96-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G902)
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3V730)
- Dayton V-Belts