Shop All V-Belts
Dayton
VBelt, A17, 19in
Mfr # 816Y07
Zoro # G210934635
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number A17
- Top Width 1/2 in
- Thickness 0.31 in
- Outside Length 19 in
- Standards ARPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 19 in |
Belt Trade Size | A |
Details
Item | VBelt,A17,19in |
Industry Number | A17 |
Thickness | 0.31 in |
Standards | ARPM |
Reinforcing Cord Material | Polyester |
Resistance Properties | Adhesion Resistant, Fatigue Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Belt Coating | Polyester |
Belt Series | Power King |
Belt Material | Rubber Compound |
Number of Bands | 1 |
Description
VBelt,A17,19in, Belt Material Rubber Compound, Industry Number A17, Number of Bands 1, Outside Length 19 in, Reinforcing Cord Material Polyester, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Classical, Belt Coating Polyester, Belt Series Power King, Resistance Properties Adhesion Resistant, Fatigue Resistant, Heat Resistant, Oil Resistant, Stretch Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #160 (160 ROLLER LINK)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- INGERSOLL-RAND Maintenance Kit (32319477)
- DAYTON A47 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (1A098)
- DAYTON 2/B124 Banded V-Belt, 127-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ4)
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (4L800)
- DAYTON AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (6L253)
- DAYTON 3VX830 Cogged V-Belt, 83" Outside Length, 3/8" Top Width, 1 Ribs (13W537)
- DAYTON 2/B103 Banded V-Belt, 106-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX8)
- D&D 112 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB108)
- Dayton Power Transmission Belts