Shop All V-Belts
Dayton
Vbelt, 8V1700, 170" L, 1" W
Mfr # 816XZ6
Zoro # G310934771
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 8V1700
- Top Width 1 in
- Thickness 0.88 in
- Outside Length 170 in
- Standards ARPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1 in |
Outside Length | 170 in |
Belt Trade Size | 8V |
Details
Item | Vbelt, 8V1700, 170" L, 1" W |
Industry Number | 8V1700 |
Thickness | 0.88 in |
Standards | ARPM |
Resistance Properties | Adhesion Resistant, Fatigue Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Belt Coating | Polyester |
Belt Series | Power Ace |
Belt Material | Rubber Compound |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Description
Vbelt, 8V1700, 170 In. L, 1 In. W, Belt Material Rubber Compound, Industry Number 8V1700, Number of Bands 1, Outside Length 170 in, Reinforcing Cord Material Polyester, Thickness 0.88 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Fractional Horsepower, Belt Coating Polyester, Belt Series Power Ace, Resistance Properties Adhesion Resistant, Fatigue Resistant, Heat Resistant, Oil Resistant, Stretch Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-039)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-4-90)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP (6505-04-04)
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) 86513279, Pressure Line, 10 micron, Outside-In (MF0058760)
- DAYTON C104 V-Belt, 108" Outside Length, 7/8" Top Width, 1 Ribs (3GWP3)
- DAYTON 3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA1)
- DAYTON 3/3V750 Banded V-Belt, 75-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X933)
- DAYTON 3VX710 Cogged V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (2L395)
- DAYTON 3/B136 Banded V-Belt, 139-3/4" Outside Length, 2" Top Width, 3 Ribs (13V511)
- DAYTON 5/B158 Banded V-Belt, 161-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W308)
- GATES Truflex V-Belts, 5L540 (5L540)
- Dayton Power Transmission Belts