Shop All Belt & Disc Sanders
Dayton
Variable Speed Disc Sander, 115/240V, 12
Mfr # 802G25
Zoro # G608665103
Free Shipping & Returns
$1,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 96 lb
- Tool Length 25 in
- Maximum Motor Speed 2,400 RPM
- Table Working Length 9 1/4 in
- Maximum Disc Speed 2,400 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 802G25
- Zoro # G608665103
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Tool Length | 25 in |
Table Working Length | 9 1/4 in |
Tool Height | 15 in |
Dust Collection Port Size | 2 1/2 in |
Maximum Disc Diameter | 12 in |
Table Working Width | 15 3/4 in |
Tool Width | 18 in |
Disc Table Length | 9 1/4 in |
Disc Table Width | 15 3/4 in |
Details
Item | Variable Speed Disc Sander |
Tool Weight | 96 lb |
Maximum Motor Speed | 2,400 RPM |
Maximum Disc Speed | 2,400 RPM |
Power Source | Corded |
Compatible Workpiece Material | Metal, Plastic, Wood |
Horsepower | 1.5 hp |
Mounting Location | Benchtop |
Description
Variable Speed Disc Sander, Product Type Variable Speed Disc Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115/240V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Benchtop, Maximum Disc Diameter 12 in, Maximum Disc Speed 2,400 RPM, Speed Settings Variable, Disc Table Width 15 3/4 in, Disc Table Length 9 1/4 in, Dust Collection Port Size 2 1/2 in, Current 7 A, Maximum Motor Speed 2,400 RPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/4" Quick Change Bit Holder 2" Length (4935703)
- WESTWARD 3/4 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (5MX88)
- FACOM Combo Wrench Set, 6/12 Pt, 3.2-17mm, 16 Pc (FM-39.JE16T)
- CTA MANUFACTURING Oil Filter Wrench Set W/ Stand, 4Pc (CTA4325)
- DAYTON Disc Sander, 1/2 hp, 6 in Disc Dia, 3600 RPM Disc Speed, Corded, 120 V (35GW70)
- DAYTON Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V (35GW71A)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- DAYTON 3/4 HP Belt Grinder, 120/240V, 7/3.5A (2RYN7)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 2 hp (808TF9)
- Dayton Belt & Disc Sanders