Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Frequency Drive, 3 HP, 208-240V
Mfr # 13E653
Zoro # G4172183
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 3 hp
- Standards UL, CSA, CE
- Output Frequency Range 0 to 240 Hz
- Max. Output Amps 9 A
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13E653
- Zoro # G4172183
- UPC # 190735117804
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 7.55 in |
Height | 9.8 in |
Depth | 7.25 in |
Overall Height | 9 3/4 in |
Overall Width | 7 1/2 in |
Overall Depth | 7 1/4 in |
Description
Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 9 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- BANDO 1727 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1700)
- ELESA Oil level indicators, HCX.127-P-M12 (HCX-P)
- DAYTON Variable Frequency Drive, 1 HP, 480VAC (13E654)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E634)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E640)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E644)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E636)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E641)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E650)
- Dayton Variable Frequency Drives