Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Frequency Drive, 3 HP, 208-240V
Mfr # 13E652
Zoro # G4120042
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displays Digital Display
- Adjustable Deceleration Time 0.3 to 180 sec
- Control Method Keypad
- Digital Readout Yes
- Max. HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13E652
- Zoro # G4120042
- UPC # 190735117798
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.25 in |
Height | 9.8 in |
Width | 7.55 in |
Overall Height | 9 3/4 in |
Overall Width | 7 1/2 in |
Overall Depth | 7 1/4 in |
Description
Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 9 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592EEHDDN)
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707048-0812)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- DAYTON Variable Freq Drive, 2HP, 0-240VAC (13E646)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E632)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E641)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E661)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E647)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E651)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 28.1A (ATV630U55M3)
- Dayton Variable Frequency Drives