Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Frequency Drive, 3 HP, 208-240V
Mfr # 13E639
Zoro # G4053621
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Totally Enclosed
- Accepts Input Control Signal With Signal Isolator Option
- Standards UL, CSA, CE
- Adjustable Acceleration Time 0.3 to 20 sec
- Protection Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13E639
- Zoro # G4053621
- UPC # 190735117668
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.25 in |
Width | 7.55 in |
Height | 9.8 in |
Overall Width | 7 1/2 in |
Overall Height | 9 3/4 in |
Overall Depth | 7 1/4 in |
Description
Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 9 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- GATES Predator Single Belts, AP33 (AP33)
- GAST Stock 12/Skid 16Am-Frv-13 Air Motor (16AM-FRV-13)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E650)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E642)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E633)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E635)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E640)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E632)
- EATON Variable Freq Drive, 2 HP, 7.8A, 208-240VAC (DG1-327D8FB-C21C)
- Dayton Variable Frequency Drives