Shop All Open Enclosure Drives
Dayton
Variable Frequency Drive, 1 HP, 460VAC
Mfr # 32J577
Zoro # G5249964
original price:
$455.80
6% off
new price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 460V AC
- Output Voltage 460V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32J577
- Zoro # G5249964
- UPC # 190735258187
- Country of Origin United States
- Category Open Enclosure Drives
Dimensions
Depth | 6.1 in |
Height | 7.8 in |
Width | 4.4 in |
Overall Height | 7 3/4 in |
Overall Width | 4 3/8 in |
Overall Depth | 6 1/8 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-8-8)
- TITAN PRO ROUND START CAPACITOR 233-280 MFD (TTMJ233)
- FESTO Standards-Based Cylinder DNC-40-80-PPV-A (DNC-40-80-PPV-A)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E724)
- DAYTON Variable Freq Drive, 2HP, 115/208-230V (32J572)
- DAYTON Variable Freq Drive, 1HP, 115/208-230V (32J571)
- DAYTON Variable Frequency Drive, 3 HP, 208-230V (32J576)
- DAYTON Variable Freq Drive, 1/2HP, 115/208-230V (32J570)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-32018NB-A20CE1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 230VAC, Altivar (ATV12H055M2)
- Dayton Variable Frequency Drives