Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Frequency Drive, 1 HP, 208-240V
Mfr # 13E650
Zoro # G3974275
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Frequency Range 0 to 240 Hz
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Adjustable Deceleration Time 0.3 to 180 sec
- Display Type Digital
- Protection Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13E650
- Zoro # G3974275
- UPC # 190735117774
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 5.51 in |
Depth | 5.86 in |
Height | 9.53 in |
Overall Width | 5 1/2 in |
Overall Height | 9 1/2 in |
Overall Depth | 5 7/8 in |
Description
Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.6 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C108 V-Belt, 112" Outside Length, 7/8" Top Width, 1 Ribs (4FH85)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 20 # of Teeth (25BS20H X 1/2)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3000mm (SPB3000)
- DIXON Jumbo AirLine Filter Manual, 1-1/4" (F17-A00M)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E638)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E651)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E653)
- DAYTON Variable Freq Drive, 3HP, 0-240VAC (13E649)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E633)
- DAYTON Variable Freq Drive, 3HP, 208-240V (13E648)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- Dayton NEMA-Rated Enclosure Drives