Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Freq Drive, 5 HP, 0-480VAC
Mfr # 13E659
Zoro # G3934917
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 460V AC
- Starting Torque 200%
- Protection Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
- Adjustable Deceleration Time 0.3 to 180 sec
- Adjustable Acceleration Time 0.1 to 180 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13E659
- Zoro # G3934917
- UPC # 190735117866
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 7.55 in |
Depth | 7.25 in |
Height | 9.8 in |
Overall Width | 7 1/2 in |
Overall Depth | 7 1/4 in |
Overall Height | 9 3/4 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 8.3 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 120 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Pump Motor, 1/12 hp, 115V AC (110-223RP)
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-1/2" (137705)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 1-1/2 In Bore (5VNW5)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E652)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E653)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E633)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E636)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E644)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- Dayton Variable Frequency Drives