Shop All NEMA-Rated Enclosure Drives
Dayton
Variable Freq Drive, 2HP, 120/208-240V
Mfr # 13E647
Zoro # G4188852
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starting Torque 200%
- Depth 7.25 in
- Adjustable Acceleration Time 0.1 to 180 sec
- Width 7.55 in
- With Line Contactor / No Line Contactor No Line Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13E647
- Zoro # G4188852
- UPC # 190735117743
- Country of Origin United States
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.25 in |
Width | 7.55 in |
Height | 9.8 in |
Overall Height | 9 3/4 in |
Overall Width | 7 1/2 in |
Overall Depth | 7 1/4 in |
Description
Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 6.7 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter, Oil (P10066A)
- D&D 1600mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1600)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-13)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Female Pipe X 1" Female Pipe Swivel, Straight (1405-16-16)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E651)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E642)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E632)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E640)
- DAYTON Variable Frequency Drive, 1 HP, 480VAC (13E654)
- Dayton NEMA-Rated Enclosure Drives