Shop All Open Enclosure Drives
Dayton
Variable Freq Drive, 2HP, 115/208-230V
Mfr # 32J572
Zoro # G4987421
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 115/230V AC
- Output Voltage 230V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32J572
- Zoro # G4987421
- UPC # 190735258163
- Country of Origin United States
- Category Open Enclosure Drives
Dimensions
Depth | 5.1 in |
Width | 3.4 in |
Height | 7.25 in |
Overall Width | 3 3/8 in |
Overall Depth | 5 1/8 in |
Overall Height | 7 1/4 in |
Description
Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 6.7 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 366-3M-15 - 14.41 in Outside Length - 0.47 in Top Width (366-3M-15)
- SMC Speed Control Valve, 4mm Tube, 1/4 In (AS2201F-02-04SA)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- FAG BEARINGS FAG 6308 2RSR C3, Deep Groove BBear, Single Row 90Mm (6308 2RSR C3)
- DAYTON Variable Freq Drive, 1HP, 115/208-230V (32J571)
- DAYTON Variable Frequency Drive, 3 HP, 208-230V (32J576)
- DAYTON Variable Freq Drive, 1/2HP, 115/208-230V (32J570)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN0011C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 115V, Altivar (ATV12H075F1)
- Dayton Open Enclosure Drives