Shop All Open Enclosure Drives
Dayton
Variable Freq Drive, 1/2HP, 115/208-230V
Mfr # 32J570
Zoro # G4987412
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.5 hp
- Input Voltage 115/230V AC
- Output Voltage 230V AC
- Input Phase AC Single
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 32J570
- Zoro # G4987412
- UPC # 190735258149
- Country of Origin United States
- Category Open Enclosure Drives
Dimensions
Width | 3.4 in |
Depth | 5.1 in |
Height | 7.25 in |
Overall Width | 3 3/8 in |
Overall Height | 7 1/4 in |
Overall Depth | 5 1/8 in |
Description
Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 2.4 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Carbon Brush, 42733 (42733)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- PARKER Indicator Kit (927422)
- SPEEDAIRE Complete Cable (TT633082G)
- DAYTON Variable Freq Drive, 2HP, 115/208-230V (32J572)
- DAYTON Variable Frequency Drive, 3 HP, 208-230V (32J576)
- DAYTON Variable Freq Drive, 1HP, 115/208-230V (32J571)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN0011C2S-4U)
- EATON Variable Frequency Drive, 2 HP, 380-480V (DA1-344D1FB-A20C)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-324D3NN-A20CE1)
- Dayton Open Enclosure Drives