Shop All Pump Parts
Dayton
Valve Seat
Mfr # 780138
Zoro # G6796474
original price:
$52.25
23% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Mfr. Model Number 6PY36B, 6PY41A
- Fits Brand Dayton
- Product Type Valve Seat
- Media Temperature (Minimum) 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 780138
- Zoro # G6796474
- UPC # 190735203224
- Country of Origin China
- Category Pump Parts
Dimensions
Details
Item | Valve Seat |
Material | Polypropylene |
For Use With Mfr. Model Number | 6PY36B, 6PY41A |
Fits Brand | Dayton |
Product Type | Valve Seat |
Media Temperature (Minimum) | 0 Degrees F |
Media Temperature (Maximum) | 180 Degrees F |
Compatible with Manufacturer Model Number | 6PY36B, 6PY41A |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Brand | Dayton |
Compatible Manufacturer Part Number | 6PY36B, 6PY41A |
Compatible with Manufacturer Part Number | 6PY36B, 6PY41A |
Compatible with Manufacturer Model Number [NEW] | 6PY36B, 6PY41A |
Compatible Manufacturer Model Number | 6PY36B, 6PY41A |
For Use with Mfr. Model Number | 6PY36B, 6PY41A |
Description
Valve Seat, Compatible with Grainger Part Number 6PY36B, 6PY41A, Compatible with Manufacturer Model Number 6PY36B, 6PY41A, Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1012BHF)
- GRUNDFOS Up15-29Su 115V 60Hz Single Speed (UP15-29SU)
- WARREN-RUPP Wet In Kit (476.244.365)
- DAYTON Seal Plate Kit (PP20003EC0101G)
- DAYTON Shim .015In, PK2 (PP60358G)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN041G)
- DAYTON PumpStrainer, 3 In, Cast Iron, Fits 5PXD0-1 (5PXF3)
- DAYTON Pump Repair Kit, For 2ZWP5A, 2ZWP6A (21TG41)
- DAYTON Drive Shaft Assembly (PPTCOL20G)
- DAYTON V-Band Clamp (PPM9ZN000G)
- ALFA LAVAL Seal Carbon C216 Series Tri-Clover & Ampco (216E-80-1A)
- Dayton Pump Parts