Shop All Pump Parts
Dayton
Valve Seat
Mfr # 771345
Zoro # G9703355
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Mfr. Model Number 6PY34, 6PY39
- Fits Brand Dayton
- Product Type Valve Seat
- Compatible with Manufacturer Model Number 6PY34, 6PY39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 771345
- Zoro # G9703355
- UPC # 190735205709
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Details
Item | Valve Seat |
Material | Polypropylene |
For Use With Mfr. Model Number | 6PY34, 6PY39 |
Fits Brand | Dayton |
Product Type | Valve Seat |
Compatible with Manufacturer Model Number | 6PY34, 6PY39 |
Media Temperature (Maximum) | 180 Degrees F |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Media Temperature (Minimum) | 0 Degrees F |
Compatible with Brand | Dayton |
Compatible with Manufacturer Part Number | 6PY34, 6PY39 |
Compatible Manufacturer Part Number | 6PY34, 6PY39 |
Compatible with Manufacturer Model Number [NEW] | 6PY34, 6PY39 |
Compatible Manufacturer Model Number | 6PY34, 6PY39 |
For Use with Mfr. Model Number | 6PY34, 6PY39 |
Description
Valve Seat, Compatible with Grainger Part Number 6PY34, 6PY39, Compatible with Manufacturer Model Number 6PY34, 6PY39, Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Transmitter, 4 to20mA (125100-10)
- ALFA LAVAL AC Series Spring (114D-80-4)
- FILL-RITE Automatic Gasoline Spout Nozzle, Red (SDN075RAN)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 29 GPM (650717-C)
- DAYTON Top Mount Valve, 1-1/2 In. (PP88280105G)
- DAYTON Lip Sealid (PP1V0316G)
- DAYTON Lip Seal (PPR8ZN001G)
- DAYTON Seal Plate Kit (PP20003EC0101G)
- DAYTON Drive Gear (PPM959600G)
- DAYTON Float Switch, 20 Ft. (106923XA-GIS)
- DAYTON Cast Iron Pool Pump Trap/Baskt (5PXF2)
- Dayton Pump Parts