Shop All Pump Parts
Dayton
Valve, Regulating, 3-5.5 GPM
Mfr # 1MDA2
Zoro # G2787976
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Port (In.) 1/2 F
- Type Regulating
- Flow Range (GPM) 3 to 5.5
- Max. Pressure (PSI) 3,650 psi
- For Use With 4WXX5, 4WXX6, 5ZNT5, 5ZNT6, 5ZNT7, 5ZNT9, 5ZNU0, 5ZNU1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1MDA2
- Zoro # G2787976
- UPC # 190735146545
- Country of Origin Italy
- Category Pump Parts
Dimensions
Height (In.) | 8 1/8 in |
Details
Item | Valve |
Inlet Port (In.) | 1/2 F |
Type | Regulating |
Flow Range (GPM) | 3 to 5.5 |
Max. Pressure (PSI) | 3,650 psi |
For Use With | 4WXX5, 4WXX6, 5ZNT5, 5ZNT6, 5ZNT7, 5ZNT9, 5ZNU0, 5ZNU1 |
Outlet Port (In.) | 3/8 M |
Max. Fluid Temp. (F) | 190 Degrees F |
Body Material | Brass |
Application | Water and Nonflammable Liquids |
Wetted Materials | Brass, Buna-N, Plastic, Stainless Steel, Steel |
Description
Valve, Regulating, Flow Range 3-5.5 GPM, Max. Fluid Temp. 190 F, Body Material Brass, Wetted Materials Brass, Stainless Steel, Buna-N, Plastic, Steel, Inlet Port (In.) 1/2 F, Outlet Port (In.) 3/8 M, Max. Pressure 3650 PSI, Height 8 1/8 In., For Use With 4WXX5, 4WXX6, 5ZNU0, 5ZNU1, 5ZNT5, 5ZNT6, 5ZNT7, 5ZNT9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Diaphragm, Santoprene (94329-A)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- DAYTON Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V, Width: 7 5/8 in (2YEU3)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-356)
- DAYTON Trap Cover, 7 in. dia. (PP27223E50901G)
- DAYTON Oil Probe Tube (PP62001G)
- DAYTON Wear Plate (PP61005G)
- DAYTON Pump Repair Kit, Santoprene, Fluid, 1 In. (22A620)
- DAYTON Pressure Switch Kit (PP21000403G)
- DAYTON Bladder Assembly (PP17GALBLADG)
- FINISH THOMPSON Coupling Insert, Yellow Urethane (J103422)
- Dayton Pump Parts