Shop All Pump Parts
Dayton
Valve, Regulating, 0-9 GPM
Mfr # 1MDA5
Zoro # G1963656
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Port (In.) 3/8 F
- Type Regulating
- Flow Range (GPM) 0 to 9
- Max. Pressure (PSI) 5,000 psi
- For Use With Plunger Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1MDA5
- Zoro # G1963656
- UPC # 190735146576
- Country of Origin Italy
- Category Pump Parts
Dimensions
Height (In.) | 8 1/8 in |
Details
Item | Valve |
Inlet Port (In.) | 3/8 F |
Type | Regulating |
Flow Range (GPM) | 0 to 9 |
Max. Pressure (PSI) | 5,000 psi |
For Use With | Plunger Pumps |
Wetted Materials | Brass, Buna-N, Plastic, Stainless Steel, Steel |
Max. Fluid Temp. (F) | 190 Degrees F |
Body Material | Brass |
Outlet Port (In.) | 3/8 M |
Application | Water and Nonflammable Liquids |
Bypass Port (In.) | 3/8 F |
Description
Valve, Regulating, Flow Range 0-9 GPM, Max. Fluid Temp. 190 F, Body Material Brass, Wetted Materials Brass, Stainless Steel, Buna-N, Plastic, Steel, Inlet Port (In.) 3/8 M, Outlet Port (In.) 3/8 M, Bypass Port (In.) 3/8 F, Max. Pressure 5100 PSI, Height 8 1/8 In., For Use With Plunger Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET High Capacity Pump (08600044A)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- CAMPBELL Well Cap, ABS, Vent Tapping 9/16 In (WTC6P)
- PULSAFEEDER Kit, Ctp Maint.Grease, 10G/.35Oz (J30257)
- DAYTON Bushing (PP800011G)
- DAYTON Impeller Shim Kit (PPL3206G)
- DAYTON Water Slinger (PP27183DR0903G)
- DAYTON Quick Disconnect F (PP3808G)
- DAYTON Pump Repair Kit (5UXN2)
- DAYTON Mechanical Seal, Viton (5NYF0)
- MEC-O-MATIC ReplacementNorpreneTube Kit, Use w/20LX55 (U8800700)
- Dayton Pump Parts