Shop All Pump Parts
Dayton
Valve, Regulating, 0-12 GPM
Mfr # 1MDA4
Zoro # G2108267
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Port (In.) 3/8 F
- Type Regulating
- Flow Range (GPM) 0 to 10.5
- Max. Pressure (PSI) 4,500 psi
- For Use With Plunger Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1MDA4
- Zoro # G2108267
- UPC # 190735146569
- Country of Origin Italy
- Category Pump Parts
Dimensions
Height (In.) | 6 3/4 in |
Details
Item | Valve |
Inlet Port (In.) | 3/8 F |
Type | Regulating |
Flow Range (GPM) | 0 to 10.5 |
Max. Pressure (PSI) | 4,500 psi |
For Use With | Plunger Pumps |
Application | Water and Nonflammable Liquids |
Body Material | Brass |
Bypass Port (In.) | (2) 3/8 F |
Max. Fluid Temp. (F) | 190 Degrees F |
Outlet Port (In.) | 3/8 F |
Wetted Materials | Brass, Buna-N, Stainless Steel, Steel |
Description
Valve, Regulating, Max. Flow GPM -, Flow Range (GPM) 0 to 12, Pressure Range (PSI) -, Max. Fluid Temp. (F) 190, Body Material Brass, Wetted Materials Brass, Stainless Steel, Buna-N, Steel, Inlet Port (In.) 3/8 F, Outlet Port (In.) 3/8 F, Bypass Port (In.) (2) 3/8 F, Max. Pressure (PSI) 4000, Height (In.) 6-3/4, -, Application Water and Nonflammable Liquids, -, Includes -, For Use With Plunger Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Sprinkler, 1/2 HP, 3 Ph (5RWH7)
- PULSAFEEDER Ball Cer, .31-Dia Valve (J20560)
- DAYTON Impeller (PP22183AA02G)
- APACHE Fuel Nozzle Hook, 15/16" (99000238)
- DAYTON Shaft Sleeve (PPL3611G)
- DAYTON C Spool Valve Assembly, 40/50/80 (805084)
- DAYTON Bearing Circlip (PP3736G)
- DAYTON Bearing 6202 (PPT05015G)
- DAYTON Hex Nut, 3/8-16 Zp, PK8 (PP60221G)
- DAYTON Hose, PP21002503G (PP21002503G)
- ALFA LAVAL Spring "D" Seal C218/C328 Series Tri-Clover & Ampco (328D-80-4)
- Dayton Pump Parts