Shop All Pump Parts
Dayton
Valve, Regulating, 0-12 GPM
Mfr # 1MDA3
Zoro # G3026493
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Port (In.) 3/8 F
- Type Regulating
- Flow Range (GPM) 0 to 10.5
- Max. Pressure (PSI) 3,650 psi
- For Use With Plunger Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1MDA3
- Zoro # G3026493
- UPC # 190735146552
- Country of Origin Italy
- Category Pump Parts
Dimensions
Height (In.) | 6 3/4 in |
Details
Item | Valve |
Inlet Port (In.) | 3/8 F |
Type | Regulating |
Flow Range (GPM) | 0 to 10.5 |
Max. Pressure (PSI) | 3,650 psi |
For Use With | Plunger Pumps |
Max. Fluid Temp. (F) | 190 Degrees F |
Bypass Port (In.) | (2) 3/8 F |
Wetted Materials | Brass, Buna-N, Stainless Steel, Steel |
Max. Flow GPM | 10.5 gpm |
Outlet Port (In.) | 3/8 F |
Application | Water and Nonflammable Liquids |
Body Material | Brass |
Description
Valve, Regulating,0-10.5 GPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, SS, Bypass (PA 611)
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor (32450)
- ZOELLER Tethered Float Switch (10-5116)
- FLOWLINE Ultrasonic Level Sensor, 9.8 Ft (LU77-5004)
- DAYTON Shaft Seal C/C/V (PP60053G)
- DAYTON Bung Nut (PPBGNCMP12G)
- DAYTON Ground Wire (PPL3603G)
- DAYTON Case (PP09002G)
- DAYTON Seal Assembly, Viton (5DXY8)
- DAYTON Valve Seat (780138)
- ARO Diaphragm, Santoprene (93465)
- Dayton Pump Parts