Shop All Fan Parts
Dayton
Valve Rebuild Kit, Instructions, 1 in.
Mfr # 066047
Zoro # G1215401
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 1A579
- Includes Diaphragm Assembly, Gasket, Instructions, Plunger Assembly, Spring
- Type 1 in
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Grainger Item Number: 1A579 |
Includes | Diaphragm Assembly, Gasket, Instructions, Plunger Assembly, Spring |
Type | 1 in |
Fits Brand | Dayton |
Item | Valve Rebuild Kit |
Description
Valve Rebuild Kit, Includes Diaphragm Assembly, Gasket, Instructions, Plunger Assembly, Spring, 1 in, For Use With 1A579
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Strainer Basket Assembly (340700)
- KOCH FILTER 16x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-018)
- DIVERSITECH Fin Comb Kit, 13 to 20 Fins per In. (T-101)
- DAYTON Exhaust Fan, 18 In, 2627 CFM (10D957)
- DAYTON Filter, Panel, For 55HE56; 55HE57 (GGS_81483)
- DAYTON Propeller (VE22YK16PG)
- DAYTON Replacement Propeller (50M234)
- DAYTON Shutter (556GST30)
- DAYTON Rotary Switch, Black, 3 Speed (VE450SG)
- DAYTON Motor (VED140U2904.5G)
- DAYTON Motor and Pump Switches (HV120011G)
- Dayton Fan Parts