Shop All Vacuum Accessories
Dayton
Vacuum Nozzle, Mfr. No. 2YMT8
Mfr # 2YMU4
Zoro # G1554384
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Length 11 in
- Width 11 1/4 in
- For Hose Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YMU4
- Zoro # G1554384
- UPC # 190735238868
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 11 in |
Width | 11 1/4 in |
For Hose Diameter | 1 1/4 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Canister Vacuum, Handheld Vacuum, Shop Vacuum, Upright Vacuum |
For Use With | 2YMT8 |
Item | Floor Tools and Nozzles |
Fits Vacuum Models | 2YMT8 |
Attachment Product Grouping | Floor Tools and Nozzles |
Type | Poly |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/4 in, Material Plastic, Length 11 in, Width 11 1/4 in, Diameter 1 1/2 in, For Vacuum Type Canister Vacuum, Handheld Vacuum, Shop Vacuum, Upright Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 2YMT8, Includes -
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1in String Wet Mop, 20oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR4 (1TYR4)
- MIDWEST RAKE Seal Coat Squeegee, 36", 82" Alum Handle (76813)
- OSBORN Economy Coarse Broom, 18", 0008124100 (0008124100)
- ALPINE INDUSTRIES Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White (430-L)
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA3)
- DAYTON Portable Wet/Dry Vacuum, 4 gal, 1,080 W (61HV79)
- DAYTON Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W (61HV88)
- DAYTON General Purpose Wet/Dry Vacuum, 10 gal, 1,080 W (61HV83)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- NILFISK Vacuum Accessory (80956205)
- Dayton Vacuum Accessories