Shop All AC Vacuum Motors
Dayton
Vacuum Mtr/Blwr, Thru-Flow, 11.0A, 345W
Mfr # 32ZN80
Zoro # G9785867
product price: $79.05
/ea
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Thru-Flow
- Body Dia. 5.7 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 105 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32ZN80
- Zoro # G9785867
- UPC # 190735260494
- Country of Origin China
- Category AC Vacuum Motors
Dimensions
Body Dia. | 5.7 in |
Overall Height | 6 1/4 in |
Inlet Tube Dia. | 2 in |
Description
Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 120V AC Voltage, Motor/Blower Type Thru-Flow, Max. Amps 11 A, 60 Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 340 W, Vacuum Rating 105, CFM @ 2-In. Orifice 105 cfm, Mounting Bracket Material Metal, Motor Bearings Ball, Blower Stages 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- KRYTOX 0.5 kg High Temperature Grease Jar White (XHT-AC)
- RULAND Shaft Collar, Alum, 2 pcs, 5mm Bore Dia. (ENSP20-5MM-A)
- BVA 10 Ton Cylinder, SA, 595 Stroke, HT1006 (HT1006)
- DAYTON Vacuum Mtr/Blwr, Thru-Flow, 8.2A, 220W (32ZN77)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116311-01)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (117465-13)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119413-13)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115684)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116392-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (119412-13)
- Dayton Definite Purpose Motors