Shop All Vacuum Accessories
Dayton
Vacuum Hose, Black, 8 ft
Mfr # 61HW22
Zoro # G402017023
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 2 1/2 in
- Color Black
- Material Plastic
- Hose Length 8 ft
- Includes 2 1/2 in to 1 1/4 in Diameter Hose Adapter, Two-Piece Hose End Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW22
- Zoro # G402017023
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Hose Dia. | 2 1/2 in |
Hose Length | 8 ft |
Details
Color | Black |
Material | Plastic |
Includes | 2 1/2 in to 1 1/4 in Diameter Hose Adapter, Two-Piece Hose End Adapters |
Item | Vacuum Hose |
Description
Vacuum Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1,250 lbs Rectangular Trash Can, Black, Open Top, Plastic (FG131500BLA)
- TANIS BRUSH Brush, Brass Stove and Appliance, 5-3/4 in L Handle, 2-7/8 in L Brush, Hardwood (00462)
- WYPALL Paper Towels, White, 12 PK (KCC05770)
- BRILLO Steel Wool Soap Pad 10 Count (23310)
- DAYTON Vacuum Hose, Black, 12 ft (61HW21)
- DAYTON Pipe Cleaning Tool (2NYE5)
- DAYTON Micro Clean"g Kit (61HW24)
- DAYTON Round Brush, Dust Brush (61HW16)
- DAYTON Vacuum Wand, 17-1/4", Mfr. No. 5UMR0 (5UMR8)
- DAYTON Contractor Wet/Dry Vacuum, 16 gal, 1,200 W (61HV87)
- PROTEAM Carpet Sidewinder, Floor Tool, 18" (105691)
- Dayton Vacuum Accessories