Shop All Vacuum Filters
Dayton
Vacuum Filter, Fits Dayton Vacuum Brand, Std, Wet/Dry, Paper, Cartridge Filter, 7 1/2 in H
Mfr # 61HV96
Zoro # G802594131
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 12Z214, 1UG91, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ62, 22XJ63, 22XJ64, 2NYE2, 2RPD8, 3UP73, 3UP74, 3UP77, 3UP78, 3VE18, 3VE19, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ57, 4TB77, 4TB78, 4TB79, 4TB80, 4TB81, 4TB82, 4TB83, 4TB84, 4TB85, 4TB86, 4TB87, 4TB90, 4TR11, 4TR12, 4TR19, 4UAC7, 4YE58, 4YE59, 4YE61, 4YE62, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 61HV81, 61HV82, 61HV83, 61HV84, 61HV85, 61HV86, 61HV87, 61HV88, 61HV89, 61HV90, 61HV91, 61HV92, 61HV93, 6AKY0, 6AKY1, 6AKY2, 6AKY3, 6AKY4, 6AKY9, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HV96
- Zoro # G802594131
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width/Diameter | 7 1/2 in |
Length | 7 1/2 in |
Height | 7 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 12Z214, 1UG91, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 22XJ46, 22XJ47, 22XJ48, 22XJ49, 22XJ50, 22XJ51, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ62, 22XJ63, 22XJ64, 2NYE2, 2RPD8, 3UP73, 3UP74, 3UP77, 3UP78, 3VE18, 3VE19, 3VE20, 3VE21, 3VE22, 3VE23, 45UZ57, 4TB77, 4TB78, 4TB79, 4TB80, 4TB81, 4TB82, 4TB83, 4TB84, 4TB85, 4TB86, 4TB87, 4TB90, 4TR11, 4TR12, 4TR19, 4UAC7, 4YE58, 4YE59, 4YE61, 4YE62, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 61HV81, 61HV82, 61HV83, 61HV84, 61HV85, 61HV86, 61HV87, 61HV88, 61HV89, 61HV90, 61HV91, 61HV92, 61HV93, 6AKY0, 6AKY1, 6AKY2, 6AKY3, 6AKY4, 6AKY9, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Filter Efficiency | 80 to 90% at 0.4 micron |
Filter Reusability | Reusable |
Item | Vacuum Filter |
Description
Cartridge Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43714)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 6 PK (3340-06)
- CHASE Aerosol Oven Cleaner, 18oz., PK12 (438-5177)
- SPILFYTER Sorbents, 130 gal, 5 1/2 ft x 160 ft, Oil, Blue, Polypropylene (M-150)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0234)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV97)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW01)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW02)
- DAYTON Sleeve Filter, For Shop Vacuum, Reusable (783GC4)
- DAYTON Disc Filter, Standard, Dry, PK3 (61HW03)
- BISSELL 3PK Bissell 7 Vac Bag (32120)
- Dayton Vacuum Filters