Shop All Vacuum Accessories
This Product is Discontinued
Dayton
Vacuum Dusting Brush, 6", Mfr. No. 5UMR0 (Discontinued)
Mfr # 5UMR6
Zoro # G1600392
This Product is Discontinued
Key Features
- Attachment Dia. 1-3/4"
- Material Plastic
- Length 6 in
- Width 1 1/2 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UMR6
- Zoro # G1600392
- UPC # 190735351925
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/4" |
Length | 6 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Nilfisk |
For Vacuum Type | Shop Vacuum |
For Use With | 5UMR0 |
Item | Dust Brushes |
Attachment Product Grouping | Dust Brushes |
Fits Vacuum Models | 3W159, 6X879, 6X880, 6X888 |
For Use With Mfr. Model Number | 5UMR0 |
Description
Dust Brushes, For Hose Diameter 1 1/2 in, Material Plastic, Length 6 in, Width 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 3W159, 6X879, 6X880, 6X888
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.