Shop All Vacuum Bags
Dayton
Vacuum Bags, 5 PK
Mfr # 61HW15
Zoro # G202203640
product price: $19.49
/pk 5, $3.90/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 3/4 in
- Height 2 1/4 in
- Ply Count 1-Ply
- Bag Product Grouping Vacuum Bag
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW15
- Zoro # G202203640
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 9 3/4 in |
Height | 2 1/4 in |
Width/Diameter | 13 in |
Details
Item | Vacuum Bags |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Dayton |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Fits Vacuum Models | 61HV94, 61HV95 |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 61HV94, 61HV95, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 2 1/4 in, Length 9 3/4 in, Width/Diameter 13 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Stainless Steel Squeegee Handle with Rubber Grip (IMPU70048)
- METHOD Sweet Water Scent Antibacterial Foam Hand Soap Refill 28 oz (328111)
- SCOTTS Scott Painter's Rag, 10 x 12 in, Cellulose Fiber, White (75260)
- FIMCO Rubber Grommet (5075015)
- DAYTON Vacuum Bags, 3 PK (783GC2)
- DAYTON Vacuum Bags, 5 PK (783G99)
- DAYTON Vacuum Bags, 13 1/2 in L, 7 3/4 in W, Cloth (783GC3)
- DAYTON Vacuum Bags, 2 PK (61HW14)
- DAYTON Vacuum Bag, 21-1/2 x 8", 10 PK (41C212)
- DAYTON Vacuum Bags, 3 PK (783GZ0)
- TOUGH GUY Vacuum Bag, SMS with cinch strap, Cloth Filter (10E081)
- Dayton Vacuum Bags