Shop All Vacuum Bags
Dayton
Vacuum Bags, 5 PK
Mfr # 61HW09
Zoro # G502203500
original price:
$44.03
12% off
new price: $38.69
/pk 5, $7.74/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Length 13 3/4 in
- Fits Vacuum Models 12Z214, 1VHG6, 20X606, 22XJ47, 22XJ49, 22XJ54, 22XJ59, 22XJ63, 3UP73, 3UP74, 3VE20, 45UZ57, 4TB77, 4TB79, 4TB83, 4TB86, 4TR11, 4TR12, 4TR19, 4YE68, 4YE69, 4YE70, 61HV89, 6AKY0, 6AKY2, 6AKY3, 6AKY9, 6AKZ2
- Filter Efficiency 97% at 0.3 Microns
- Fits Vacuum Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW09
- Zoro # G502203500
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 3 in |
Length | 13 3/4 in |
Width/Diameter | 17 3/4 in |
Details
Item | Vacuum Bags |
Fits Vacuum Models | 12Z214, 1VHG6, 20X606, 22XJ47, 22XJ49, 22XJ54, 22XJ59, 22XJ63, 3UP73, 3UP74, 3VE20, 45UZ57, 4TB77, 4TB79, 4TB83, 4TB86, 4TR11, 4TR12, 4TR19, 4YE68, 4YE69, 4YE70, 61HV89, 6AKY0, 6AKY2, 6AKY3, 6AKY9, 6AKZ2 |
Filter Efficiency | 97% at 0.3 Microns |
Fits Vacuum Brand | Dayton |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
For Vacuum Type | Shop Vacuum |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Ply Count | 2-Ply |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 12Z214, 1VHG6, 20X606, 22XJ47, 22XJ49, 22XJ54, 22XJ59, 22XJ63, 3UP73, 3UP74, 3VE20, 45UZ57, 4TB77, 4TB79, 4TB83, 4TB86, 4TR11, 4TR12, 4TR19, 4YE68, 4YE69, 4YE70, 61HV89, 6AKY0, 6AKY2, 6AKY3, 6AKY9, 6AKZ2, Bag Filtration Type Standard, Filter Efficiency 97 Percent at 0.3 Microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 3 in, Length 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO White 2-Ply Jumbo Toilet Paper Roll, PK6 (T320)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO200)
- GLOBAL EQUIPMENT Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Cap. (BJ134-25L)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Blue (29143)
- DAYTON Vacuum Bag, 21-1/2 x 8", 10 PK (41C212)
- DAYTON Vacuum Bags, 13 1/2 in L, 7 3/4 in W, Cloth (783GC3)
- DAYTON Vacuum Bags, 5 PK (61HW10)
- DAYTON Vacuum Bags, 2 PK (61HW11)
- DAYTON Vacuum Bags, 2 PK (61HW14)
- DAYTON Vacuum Bags, 5 PK (783G99)
- SHOP-VAC Vacuum Bags, 3 PK (9066000)
- Dayton Vacuum Bags