Shop All Vacuum Bags
Dayton
Vacuum Bags, 3 PK
Mfr # 783GZ0
Zoro # G403457248
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Dayton
- Fits Vacuum Models 48UH44
- Bag Product Grouping Vacuum Bag
- Ply Count 1-Ply
- Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 783GZ0
- Zoro # G403457248
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 12 1/2 in |
Width/Diameter | 20 1/2 in |
Height | 1 1/2 in |
Details
Item | Vacuum Bags |
Fits Vacuum Brand | Dayton |
Fits Vacuum Models | 48UH44 |
Bag Product Grouping | Vacuum Bag |
Ply Count | 1-Ply |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
For Vacuum Type | Shop Vacuum |
Bag Material | Paper |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 48UH44, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1 1/2 in, Length 12 1/2 in, Width/Diameter 20 1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchbrite Pad Holder (952)
- BISSELL COMMERCIAL Vacuum Bag, 25 PK (U8000-PK25)
- KRAFT TOOL All-Purpose Horsehair Floor/Finish, 24 (CC187-01)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Purple, Plastic, 13 in L Overall (45878)
- DAYTON Vacuum Bag, 2-ply, 5 PK (2YMU3)
- DAYTON Vacuum Bags, 5 PK (61HW08)
- DAYTON Vacuum Bag, 9 Gal, 5 PK (19-0222)
- DAYTON Vacuum Bags, 3 PK (783GC2)
- DAYTON Vacuum Bags, 5 PK (61HW09)
- DAYTON Vacuum Bags, 2 PK (61HW11)
- JANITIZED Filter Bag, Advance Adgility 6XP, PK10, 2-ply, Micro Filter, 10 PK (JAN-ADV6XP-2(10))
- Dayton Vacuum Bags