Shop All Vacuum Bags
Dayton
Vacuum Bags, 2 PK
Mfr # 61HW14
Zoro # G002203574
product price: $27.05
/pk 2, $13.53/ea
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/4 in
- Length 13 3/4 in
- Bag Reusability Non-Reusable
- Bag Material Cloth
- Width/Diameter 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW14
- Zoro # G002203574
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1 1/4 in |
Length | 13 3/4 in |
Width/Diameter | 17 3/4 in |
Details
Item | Vacuum Bags |
Bag Reusability | Non-Reusable |
Bag Material | Cloth |
Bag Pickup Type | Wet/Dry |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | 12Z214, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 20X606, 20X607, 20X608, 20X609, 22XJ46, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ63, 22XJ64, 3UP73, 3UP74, 3VE20, 3VE21, 3VE22, 4TB77, 4TB78, 4TB80, 4TB81, 4TB84, 4TB87, 4TR19, 4YE58, 4YE59, 4YE61, 4YE62, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 5UMR0, 61HV84, 61HV85, 61HV86, 61HV87, 61HV89, 61HV91, 61HV92, 6AKY0, 6AKY1, 6AKY4, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095 |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Bag Filtration Type | Standard |
Ply Count | 1-Ply |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE PROFESSIONAL Scotchbrick Griddle Scrubber, 4 x 6 x 3, Red/Brown, PK12 (9537)
- MR. CLEAN Finished Floor Cleaner, Lemon Scent, One Gallon Bottle, PK3 (2621)
- CEQUENT LAITNER COMPANY Cequent Laitner Company 8482 8 in. Poly Gong Scrub Brush (8482)
- DRI-EAZ Botaniclean Germicidal Disinfectant Cleaner 224006000 - 3 Liter - Case of 4 (101812)
- DAYTON Vacuum Bags, 5 PK (61HW07)
- DAYTON Vacuum Bag, 21-1/2 x 8", 10 PK (41C212)
- DAYTON Vacuum Bags, 3 PK (783GC2)
- DAYTON Vacuum Bags, 5 PK (61HW09)
- DAYTON Vacuum Bag, 2-ply, 10 PK (4JMU7)
- DAYTON Vacuum Bags, 5 PK (61HW06)
- ROYAL Vacuum Bag, 7 PK (AR10140)
- Dayton Vacuum Bags