Shop All Vacuum Bags
Dayton
Vacuum Bags, 2 PK
Mfr # 61HW13
Zoro # G002203635
original price:
$26.09
15% off
new price: $21.95
/pk 2, $10.98/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 3/4 in
- Height 1 1/4 in
- Bag Reusability Non-Reusable
- Fits Vacuum Models 13J021, 1VHF8, 20X605, 22XJ49, 22XJ51, 22XJ62, 22XJ65, 3UP77, 3UP78, 3VE18, 3VE19, 45UZ57, 4TB79, 4TB83, 4TB86, 4TB89, 4TB90, 4TR11, 4TR12, 4UAC7, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 61HV81, 61HV82, 61HV83, 61HV88, 61HV90, 6AKY2, 6AKY3, 6AKY9
- Width/Diameter 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW13
- Zoro # G002203635
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 13 3/4 in |
Height | 1 1/4 in |
Width/Diameter | 17 3/4 in |
Details
Item | Vacuum Bags |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | 13J021, 1VHF8, 20X605, 22XJ49, 22XJ51, 22XJ62, 22XJ65, 3UP77, 3UP78, 3VE18, 3VE19, 45UZ57, 4TB79, 4TB83, 4TB86, 4TB89, 4TB90, 4TR11, 4TR12, 4UAC7, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 61HV81, 61HV82, 61HV83, 61HV88, 61HV90, 6AKY2, 6AKY3, 6AKY9 |
Fits Vacuum Brand | Dayton |
Bag Pickup Type | Wet/Dry |
For Vacuum Type | Shop Vacuum |
Bag Material | Cloth |
Ply Count | 1-Ply |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 13J021, 1VHF8, 20X605, 22XJ49, 22XJ51, 22XJ62, 22XJ65, 3UP77, 3UP78, 3VE18, 3VE19, 45UZ57, 4TB79, 4TB83, 4TB86, 4TB89, 4TB90, 4TR11, 4TR12, 4UAC7, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 61HV81, 61HV82, 61HV83, 61HV88, 61HV90, 6AKY2, 6AKY3, 6AKY9, Bag Filtration Type Standard, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 1 1/4 in, Length 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC05)
- CASCADE Liquid Dishwashing Detergent, 120 fl oz, 4pk (28193)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT280)
- COLGATE-PALMOLIVE CO CLEANSER, BLEACH, AJAX, 21 OZ, 12PK (CPC61034403CT)
- DAYTON Vacuum Bags, 5 PK (61HW08)
- DAYTON Vacuum Bags, 2 PK (61HW11)
- DAYTON Vacuum Bags, 5 PK (61HW10)
- DAYTON Vacuum Bags, 3 PK (783GC2)
- DAYTON Vacuum Bags, 2 PK (61HW14)
- DAYTON Vacuum Bags, 2 PK (61HW12)
- MAKITA Vacuum Bag, 10 PK (197903-8)
- Dayton Vacuum Bags