Shop All Vacuum Bags
Dayton
Vacuum Bags, 2 PK
Mfr # 61HW12
Zoro # G202590832
original price:
$26.55
16% off
new price: $22.25
/pk 2, $11.13/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Models 12Z214, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 20X606, 20X607, 20X608, 20X609, 22XJ46, 22XJ47, 22XJ48, 22XJ50, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ63, 22XJ64, 3UP73, 3UP74, 3VE20, 3VE21, 3VE22, 4TB77, 4TB78, 4TB80, 4TB81, 4TB82, 4TB84, 4TB87, 4TR19, 4YE58, 4YE59, 4YE61, 4YE62, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 5UMR0, 61HV84, 61HV85, 61HV86, 61HV87, 61HV89, 61HV91, 61HV92, 6AKY0, 6AKY1, 6AKY4, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095
- For Vacuum Type Shop Vacuum
- Bag Filtration Type Standard
- Fits Vacuum Brand Dayton
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW12
- Zoro # G202590832
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1 1/4 in |
Length | 13 3/4 in |
Width/Diameter | 17 3/4 in |
Details
Item | Vacuum Bags |
Fits Vacuum Models | 12Z214, 1VHF9, 1VHG1, 1VHG2, 1VHG4, 1VHG5, 1VHG6, 1VHG7, 1VHG8, 20X606, 20X607, 20X608, 20X609, 22XJ46, 22XJ47, 22XJ48, 22XJ50, 22XJ53, 22XJ54, 22XJ55, 22XJ56, 22XJ57, 22XJ58, 22XJ59, 22XJ60, 22XJ63, 22XJ64, 3UP73, 3UP74, 3VE20, 3VE21, 3VE22, 4TB77, 4TB78, 4TB80, 4TB81, 4TB82, 4TB84, 4TB87, 4TR19, 4YE58, 4YE59, 4YE61, 4YE62, 4YE69, 4YE70, 4YE71, 4YE72, 4YE73, 5UMR0, 61HV84, 61HV85, 61HV86, 61HV87, 61HV89, 61HV91, 61HV92, 6AKY0, 6AKY1, 6AKY4, 6AKZ0, 6AKZ1, 6AKZ2, 6Z095 |
For Vacuum Type | Shop Vacuum |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Dayton |
Bag Material | Cloth |
Bag Pickup Type | Dry |
Ply Count | 1-Ply |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Description
Collection Filter Bags,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY GLOBAL 15PK 55GAL BLK Liner (1190275)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- DYMON Air Freshener, Vanilla, 10 oz., PK12 (70720)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX7)
- DAYTON Vacuum Bags, 5 PK (61HW15)
- DAYTON Vacuum Bags, 5 PK (61HW09)
- DAYTON Vacuum Bags, 5 PK (61HW10)
- DAYTON Vacuum Bags, 5 PK (61HW07)
- DAYTON Vacuum Bags, 13 1/2 in L, 7 3/4 in W, Cloth (783GC3)
- DAYTON Vacuum Bags, 3 PK (783GC2)
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Outlaw/ProTeam QuarterVac/Sandia/Sanitaire, 10PK (GK-Q-VAC-P)
- Dayton Vacuum Bags