Shop All Vacuum Bags
Dayton
Vacuum Bags, 2 PK
Mfr # 61HW11
Zoro # G402590823
original price:
$22.59
16% off
new price: $18.89
/pk 2, $9.45/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Dayton
- Bag Product Grouping Vacuum Bag
- Bag Pickup Type Dry
- Height 1 1/4 in
- Bag Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW11
- Zoro # G402590823
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 1 1/4 in |
Length | 13 3/4 in |
Width/Diameter | 17 3/4 in |
Details
Item | Vacuum Bags |
Fits Vacuum Brand | Dayton |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
For Vacuum Type | Shop Vacuum |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | 13J021, 1VHF8, 20X605, 22XJ49, 22XJ51, 22XJ62, 22XJ65, 3UP77, 3UP78, 3VE18, 3VE19, 45UZ57, 4TB79, 4TB83, 4TB86, 4TB90, 4TR11, 4TR12, 4UAC7, 4YE64, 4YE65, 4YE66, 4YE67, 4YE68, 61HV81, 61HV82, 61HV83, 61HV88, 61HV90, 6AKY2, 6AKY3, 6AKY9 |
Bag Material | Cloth |
Ply Count | 1-Ply |
Description
Collection Filter Bags,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- UNGER Pro Window Cleaning Kit (PWK00)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- VIKAN VIKAN Pink 24" Floor Squeegee (71601)
- DAYTON Vacuum Bags, 3 PK (783GZ0)
- DAYTON Vacuum Bags, 2 PK (61HW12)
- DAYTON Vacuum Bag, 21-1/2 x 8", 10 PK (41C212)
- DAYTON Vacuum Bags, 5 PK (61HW10)
- DAYTON Vacuum Bags, 5 PK (783G99)
- DAYTON Vacuum Bags, 5 PK (61HW09)
- JANITIZED Filter Bag, For Windsor Sensor/S2/XP, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WISEN-3(10))
- Dayton Vacuum Bags