Shop All Vacuum Bags
This Product is Discontinued
Dayton
Vacuum Bag, Main Filter, 3 PK (Discontinued)
Mfr # 6H020
Zoro # G0583947
This Product is Discontinued
Key Features
- Filter Type Main Filter
- For Use With Mfr. No. 4Z906
- Fits Vacuum Models 4Z906
- Fits Vacuum Brand Dayton
- Bag Product Grouping Vacuum Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6H020
- Zoro # G0583947
- UPC # 190735365229
- Country of Origin Viet Nam
- Category Vacuum Bags
Details
Filter Type | Main Filter |
Item | Vacuum Bag |
For Use With | Mfr. No. 4Z906 |
Fits Vacuum Models | 4Z906 |
Fits Vacuum Brand | Dayton |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Bag Pickup Type | Dry |
Ply Count | 1-Ply |
For Vacuum Type | Handheld Vacuum |
Shop By | Closeouts |
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 4Z906, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.