Shop All Vacuum Bags
Dayton
Vacuum Bag, 9 Gal, 5 PK
Mfr # 19-0222
Zoro # G4327784
product price: $56.79
/pk 5, $11.36/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Size 9 Gal
- For Use With For Use On 9 Gallon Unit
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 19-0222
- Zoro # G4327784
- UPC # 190735156599
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Size | 9 Gal |
Length | 22 in |
Height | 12 3/4 in |
Width/Diameter | 7 in |
Details
Reusable | Non-reusable |
Material | Paper |
Item | Vacuum Bag |
For Use With | For Use On 9 Gallon Unit |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | 20X605 |
Ply Count | 1-Ply |
Bag Material | Paper |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Brand | Dayton |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 20X605, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 12 3/4 in, Length 22 in, Width/Diameter 7 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION 32 gal Trash Bags, Green, 50 PK (E3348E85)
- VIKAN VIKAN Red 20" Polypropylene Floor Squeegee (77534/29364)
- DIVERSEY Floor Finish, 5 gal., 45 min. (5104933)
- SUPERCLEAN FLOOR ABSORBENT 3LB (701015)
- DAYTON Vacuum Bag, 2-ply, 10 PK (4JMU7)
- DAYTON Vacuum Bags, 2 PK (61HW12)
- DAYTON Vacuum Bag, 2-ply, 5 PK (2YMU3)
- DAYTON Vacuum Bags, 5 PK (783G99)
- DAYTON Vacuum Bags, 2 PK (61HW13)
- DAYTON Vacuum Bags, 5 PK (61HW15)
- NOBLES/TENNANT BAG - 10 PACK - FITS TORNADO CK14/1, TENNANT V-SMU-14 (9007744)
- Dayton Vacuum Bags