Shop All Vacuum Bags
Dayton
Vacuum Bag, 21-1/2 x 8", 10 PK
Mfr # 41C212
Zoro # G5016304
product price: $77.55
/pk 10, $7.76/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Size 21-1/2 x 8"
- Length 21 1/2 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 41C212
- Zoro # G5016304
- UPC # 190735297926
- Country of Origin China
- Category Vacuum Bags
Dimensions
Size | 21-1/2 x 8" |
Length | 21 1/2 in |
Height | 6 in |
Width | 8" |
Width/Diameter | 3 in |
Details
Reusable | Non-reusable |
Material | Paper |
Item | Vacuum Bag |
For Use With | Mfr. No. CUDA2600 |
Includes | Filters Only |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | CUDA2600 |
For Vacuum Type | Upright Vacuum |
Bag Material | Paper |
Fits Vacuum Brand | Dayton |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models CUDA2600, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 6 in, Length 21 1/2 in, Width/Diameter 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete MonsoonPlus Stripwasher 10 Inch (EH250,MS250)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack (49P436)
- 3M 35 in Dust Cloth Holder, Black, Plastic (55936)
- REGISTRY Black Caddy Bag 12pkt (CB12BLK)
- DAYTON Vacuum Bags, 5 PK (61HW08)
- DAYTON Vacuum Bags, 5 PK (61HW06)
- DAYTON Vacuum Bags, 5 PK (61HW09)
- DAYTON Vacuum Bag, 13 To 18 Gal, 10 PK (19-0610)
- DAYTON Vacuum Bags, 2 PK (61HW13)
- DAYTON Vacuum Bags, 5 PK (783G99)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10159)
- Dayton Vacuum Bags