Shop All Vacuum Bags
This Product is Discontinued
Dayton
Vacuum Bag, 2-ply, 6 (Short) gal., 5 PK (Discontinued)
Mfr # 3UP64
Zoro # G2681253
This Product is Discontinued
Key Features
- Bag Type 2-ply
- Size 6 (Short) gal.
- Height 8 3/4 in
- Length 36 1/2 in
- Bag Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UP64
- Zoro # G2681253
- UPC # 190735294321
- Country of Origin Viet Nam
- Category Vacuum Bags
Dimensions
Size | 6 (Short) gal. |
Height | 8 3/4 in |
Length | 36 1/2 in |
Width/Diameter | 4 in |
Details
Bag Type | 2-ply |
Item | Vacuum Bag |
Bag Material | Paper |
Fits Vacuum Models | 4YE65, 4YE66 |
For Vacuum Type | Shop Vacuum |
Ply Count | 2-Ply |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Dayton |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 4YE65, 4YE66, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 8 3/4 in, Length 36 1/2 in, Width/Diameter 4 in, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.