Shop All Vacuum Bags
Dayton
Vacuum Bag, 2-ply, 5 PK
Mfr # 2YMU3
Zoro # G2094111
product price: $8.59
/pk 5, $1.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Type 2-ply
- For Use With Mfr. No. 2YMT8
- Includes Secondary Filter
- Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YMU3
- Zoro # G2094111
- UPC # 190735238851
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 4 3/4 in |
Length | 8 in |
Width/Diameter | 2 in |
Details
Material | Paper |
Bag Type | 2-ply |
Item | Vacuum Bag |
For Use With | Mfr. No. 2YMT8 |
Includes | Secondary Filter |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | 2YMT8 |
Bag Material | Paper |
Ply Count | 2-Ply |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Dayton |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
For Vacuum Type | Upright Vacuum |
Shop By | Closeouts |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 2YMT8, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 4 3/4 in, Length 8 in, Width/Diameter 2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke (KCC09551)
- NILFISK-ADVANCE AMERICA Nilfisk Filter Bags For Use With Attix 19, 5 Bags/Pack (302002892)
- O-CEDAR O-Cedar Commercial Mop Power Strip Sponge (94201)
- DIAL PROFESSIONAL 1.2 L Personal Soaps 3 PK (32100CT)
- DAYTON Vacuum Bags, 5 PK (61HW07)
- DAYTON Vacuum Bags, 2 PK (61HW14)
- DAYTON Vacuum Bags, 3 PK (783GC2)
- DAYTON Vacuum Bag, 13 To 18 Gal, 10 PK (19-0610)
- DAYTON Vacuum Bag, 21-1/2 x 8", 10 PK (41C212)
- DAYTON Vacuum Bags, 2 PK (61HW13)
- ROYAL Vacuum Outer Bag, Dry, Cartridge Filter (2066242AU1)
- Dayton Vacuum Bags