Shop All Vacuum Bags
Dayton
Vacuum Bag, 2-ply, 10 PK
Mfr # 2YMT9
Zoro # G3037632
product price: $80.79
/pk 10, $8.08/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type 2-ply
- For Use With Mfr. No. 2YMT7
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YMT9
- Zoro # G3037632
- UPC # 190735238820
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 21 in |
Height | 6 1/4 in |
Width/Diameter | 3 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | 2-ply |
Item | Vacuum Bag |
For Use With | Mfr. No. 2YMT7 |
Bag Material | Paper |
Bag Filtration Type | Standard |
Ply Count | 2-Ply |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Dayton |
Bag Pickup Type | Dry |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 2YMT7 |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 2YMT7, Bag Filtration Type Standard, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 6 1/4 in, Length 21 in, Width/Diameter 3 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Standard Roll Individually Wrapped Toilet Paper, 2-Ply, Compact Case, 550 Sheets/Roll, 20 Rolls (13607)
- FRESHWAVE IAQ Carpet & Upholstery Odor Eliminator, 1gal (572)
- RUBBERMAID COMMERCIAL Finish Wet Mop, Antimicrobial, 24oz, 1" Headband WE, PK 6 (RCPA413CT)
- MISTY Stainless Steel Cleaner & Polish, Lemon Scent, 15oz Aerosol, PK12 (1001541)
- DAYTON Vacuum Bags, 2 PK (61HW12)
- DAYTON Vacuum Bags, 5 PK (61HW07)
- DAYTON Vacuum Bag, 21-1/2 x 8", 10 PK (41C212)
- DAYTON Vacuum Bags, 2 PK (61HW11)
- DAYTON Vacuum Bags, 2 PK (61HW14)
- DAYTON Vacuum Bags, 5 PK (61HW15)
- NILFISK Vacuum Bag, 5 PK (107419592)
- Dayton Vacuum Bags