Shop All Vacuum Accessories
Dayton
Vacuum Accessory Kit
Mfr # 783GA6
Zoro # G303457119
product price: $92.09
/ea
Free Shipping & Returns
$92.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 1 7/8 in
- Fits Vacuum Brand Dayton
- For Vacuum Type Shop Vacuum
- Includes 1 7/8 in Crevice Tool, 1 7/8 in Round Brush, 12 ft x 1 7/8 in Locking Hose, Claw Nozzle
- Fits Vacuum Models All Vacuums with 1 7/8 in Hose Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 783GA6
- Zoro # G303457119
- Country of Origin China
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 7/8 in |
Details
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Includes | 1 7/8 in Crevice Tool, 1 7/8 in Round Brush, 12 ft x 1 7/8 in Locking Hose, Claw Nozzle |
Item | Shop Vacuum Accessory Kit |
Fits Vacuum Models | All Vacuums with 1 7/8 in Hose Diameter |
Description
Shop Vacuum Accessory Kit, For Hose Diameter 1 7/8 in, Includes 1 7/8 in Crevice Tool, 1 7/8 in Round Brush, 12 ft x 1 7/8 in Locking Hose, Claw Nozzle, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models All Vacuums with 1 7/8 in Hose Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMELLS BE GONE Deodorizer 12 Oz Smells (00112)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Brown (1A846)
- TOUGH GUY Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (41C264)
- HARPER WHISK BROOM CORN 8""HW (10779)
- DAYTON Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W (61HV88)
- DAYTON General Purpose Wet/Dry Vacuum, 16 gal, 1,080 W (61HV85)
- DAYTON Foam Filter Sleeve, Standard, Wet (61HW04)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV82)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV91)
- NILFISK Wet/Dry Vacm Accssory Kt, Mfr No. GWD 255 (M90027)
- Dayton Vacuum Accessories