Shop All Vacuum Accessories
Dayton
Vacuum Accessory Kit
Mfr # 783GA5
Zoro # G403457125
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 2 1/2 in
- Fits Vacuum Brand Dayton
- For Vacuum Type Shop Vacuum
- Includes (2) 20 in Plastic Extension Tubes, 14 in Floor Nozzle, 6 ft x 2.5 in Hose, Crevice tool, Dusting Brush
- Fits Vacuum Models All Vacuums with 2 1/2 in Hose Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 783GA5
- Zoro # G403457125
- Country of Origin China
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 1/2 in |
Details
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Includes | (2) 20 in Plastic Extension Tubes, 14 in Floor Nozzle, 6 ft x 2.5 in Hose, Crevice tool, Dusting Brush |
Fits Vacuum Models | All Vacuums with 2 1/2 in Hose Diameter |
Item | Shop Vacuum Accessory Kit |
Description
Shop Vacuum Accessory Kit, For Hose Diameter 2 1/2 in, Includes (2) 20 in Plastic Extension Tubes, 14 in Floor Nozzle, 6 ft x 2.5 in Hose, Crevice tool, Dusting Brush, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models All Vacuums with 2 1/2 in Hose Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Hose Adapter, 1-3/8In (31345300010)
- LAVEX 7 Qt. / 1.75 Gallon Beige Rectangular Wastebasket / Trash Can (475WC7BG)
- VIKAN Double Blade Refill Cartridge, 28" (77354)
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- DAYTON Contractor Wet/Dry Vacuum, 16 gal, 1,200 W (61HV87)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA2)
- DAYTON Portable Wet/Dry Vacuum, 2 gal, 600 W (61HV76)
- DAYTON Crush-Resistant Vacuum Hose, 18 ft L (783GA1)
- DAYTON Foam Filter Sleeve, Standard, Wet (61HW04)
- DAYTON Pipe Cleaning Tool, 1-1/2" Vacuum Hose (6X887)
- MAKITA Floor Nozzle (123486-2)
- Dayton Vacuum Accessories