Shop All Workstands
Dayton
V-Head Roller Support Stand, 14 x 14 in.
Mfr # 6Z765
Zoro # G0864796
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity (Lb.) 2000
- Maximum Load Diameter 18 in
- Type V Roller Head
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z765
- Zoro # G0864796
- UPC # 190735374870
- Country of Origin China
- Category Workstands
Dimensions
Maximum Load Diameter | 18 in |
Overall Width | 14 in |
Min. Height | 23 in |
Max. Height | 37 in |
Details
Color | Gray |
Capacity (Lb.) | 2000 |
Item | Material Support Stand |
Type | V Roller Head |
Support Stand/Table Type | V-Roller |
Stand Mobility | Portable |
Stand Load Capacity | 2,000 lb |
Stand Material | Steel |
Description
Material Support Stand, V-Roller, Portable, 2,000 lb Stand Load Capacity, 14 in Overall Width, 23 in Min. Height, 37 in Max. Height, Steel Stand Material, Color Gray, 18 in Maximum Load Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- MESA SAFE CO Depository Safe, with Electronic 191 lb, 3.6 cu ft, Steel (MFL3020EE)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 22 1/2 in W, 11 in H (RSO2422-11)
- LOWELL Plexi Security Panel 2U (SSC-2P)
- DAYTON Roller Head, 16-1/4 x 12 in. (6Z766)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- NEW AGE Fixed Work Table, Aluminum, 48" W, 15" D (21548ES36P)
- JET V-Roller Material Support Stand (414122)
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- Dayton Workstands