Shop All Air Cleaners and Accessories
Dayton
UV Bulb, Replacement, For Use With 2HPD5
Mfr # 2HPD8
Zoro # G1181661
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 2HPD5
- Bulb Wavelength 254 nm
- Bulb Rated Life 20,000 hr
- Bulb Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HPD8
- Zoro # G1181661
- UPC # 190735220627
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Bulb Wavelength | 254 nm |
Bulb Length | 3 1/2 in |
Details
Item | UV Bulb |
Type | Replacement |
For Use With | 2HPD5 |
Bulb Rated Life | 20,000 hr |
Germicidal Efficiency | 99.99 % |
Compatible Manufacturer Model Number | 2HPD5 |
Bulb Wattage | 2 W |
Number of Bulbs | 1 |
Pack Quantity | 1 |
Shop By | Closeouts |
Description
UV Bulb, Bulb Length 3 1/2 in, Compatible Grainger Part Number 2HPD5, Compatible Manufacturer Model Number 2HPD5, Number of Bulbs 1, Bulb Wattage 2 W, Bulb Rated Life 20,000 hr, Bulb Wavelength 254 nm, Germicidal Efficiency 99.99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 2", MERV 8 (102-740-017)
- HOSHIZAKI Baffle (104324-02)
- DAYTON Portable Air Cleaner, HEPA, 11/25/43 CFM (2HPD4)
- DAYTON Portable Air Cleaner, HEPA, 41/68/197 CFM (2HPB1)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- DAYTON Portable Air Cleaner, UV, 41/68/197 CFM (2HPB2)
- DAYTON UV Bulb, Replacement, For Use With 2HPE1 (2KXN7)
- EXTRACT-ALL HEPA Filter for SP-400, High Capacity (F-400-2)
- Dayton Air Cleaners and Accessories