Shop All Air Cleaners and Accessories
Dayton
UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2
Mfr # 2HPB7
Zoro # G2778133
product price: $16.55
/pk 2, $8.28/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 2HPB1, 2HPB2
- Shop By Closeouts
- Bulb Rated Life 8,000 hr
- Pack Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HPB7
- Zoro # G2778133
- UPC # 190735220481
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Bulb Length | 11 3/8 in |
Bulb Wavelength | 254 nm |
Details
Item | UV Bulb |
Type | Replacement |
For Use With | 2HPB1, 2HPB2 |
Shop By | Closeouts |
Bulb Rated Life | 8,000 hr |
Pack Quantity | 2 |
Germicidal Efficiency | 99.99 % |
Bulb Wattage | 16 W |
Number of Bulbs | 2 |
Compatible Manufacturer Model Number | 2HPB1, 2HPB2 |
Description
UV Bulb, Bulb Length 11 3/8 in, Compatible Grainger Part Number 2HPB1, 2HPB2, Compatible Manufacturer Model Number 2HPB1, 2HPB2, Number of Bulbs 2, Bulb Wattage 16 W, Bulb Rated Life 8,000 hr, Bulb Wavelength 254 nm, Germicidal Efficiency 99.99 Percent, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- MAURICE FRANKLIN LOU MINI LOUVER WHITE 3"" 4PK (RLW-100 3)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1-1/2 in, Elliptical, PK 2 (T180-3X4X1-1/2E-PK2)
- JHS 50 Pint DOE Dehumidifier with built-in pump (D026B-50PTP)
- DAYTON Portable Air Cleaner, UV, 41/68/197 CFM (2HPB2)
- DAYTON UV Bulb, Replacement, For Use With 2HPE1 (2KXN7)
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB8)
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM (2HNR8)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- Dayton Air Cleaners and Accessories