Shop All Flexible Impeller Pumps
Dayton
Utility Pump 12VDC
Mfr # 5UXL8
Zoro # G1375911
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/10 hp
- Voltage 12 V DC
- Amps AC 6.5 to 10
- Motor Enclosure Totally Enclosed Fan Cooled
- Duty Intermittent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXL8
- Zoro # G1375911
- UPC # 190735353561
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Shaft Dia. (In.) | 63/200 in |
Height (In.) | 4 3/16 in |
Length (In.) | 6 1/8 in |
Width (In.) | 4 in |
Cord Length | 7 ft |
Overall Length | 6.1 in |
Overall Height | 4.2 in |
Overall Width | 4 in |
Shaft Outer Diameter | 3/8 in |
Impeller Diameter | 1 3/8 in |
Media Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/4 in |
Description
Utility Pump, Housing Material Brass, Horsepower - Maximum 1/10 hp, Nameplate Voltage 12V DC, Flow Rate @ 10 ft of Head - Maximum 3.3 gpm, Viscosity - Maximum Not Applicable, Feet of Head - Maximum 36.7 ft of head, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/8 in, Media Intake Connection Type MGHT, Impeller Material Buna-N, Discharge Connection Type Hose, Cord Length 7 ft, Priming Self-Priming, Operating Pressure - Maximum 15.9 psi, Suction Lift - Maximum 7 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-FLO Diaphragm Pump, 12VDC, 1.2 gpm Max. Flow (5151086)
- WARREN-RUPP Sandpiper Diaphragm (286.095.360)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460BX731PG)
- ZOELLER Mighty-Mate 1.5 in. 115V 9.7A 3/10 hp 43 gpm Variable Level Float Switch Sump Pump with 9 ft. Cord (53-0032)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ACC1)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ABZ6)
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps (3ACB9)
- DAYTON Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps (3ABZ5)
- DAYTON Pump, Pedestal, Inlet/Outlet 1/2 In. (3ACA9)
- DAYTON Utility Pump, 115 VAC (5UXL7)
- DAYTON Pump, 1/2HP, 115/208-230V, 8.8/4.4-4.4 Amp (6KHN7)
- Dayton Flexible Impeller Pumps