Shop All Self-Priming Pumps
Dayton
Utility Pump, 1/2 HP, 1Ph, 115V, 7.4 Amps
Mfr # 4CUK6
Zoro # G3388287
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1 in NPT
- Outlet 1 in NPT
- HP 1/2 hp
- Wetted Materials Brass, Buna, Carbon, Ceramic, Stainless Steel, Thermoplastic
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4CUK6
- Zoro # G3388287
- UPC # 190735322642
- Country of Origin China
- Category Self-Priming Pumps
Dimensions
Length | 14 1/2 in |
Width | 7 51/64 in |
Height | 10 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 in |
Overall Width | 7.8 in |
Overall Height | 10 in |
Overall Length | 14.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 in |
Compatible Discharge Pipe Size | 1 in |
Intake and Discharge Size | 1 in , 1 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Utility Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115V AC, Flow Rate @ 40 ft of Head (Maximum) 15.1 gpm, Flow Rate @ 60 ft of Head (Maximum) 15 gpm, Flow Rate @ 80 ft of Head (Maximum) 14.9 gpm, Maximum Feet of Head 145 ft, Compatible Intake Pipe Size 1 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 5 ft of Head (Maximum) 15.8 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Cartridge, For 3GZV5, 3GZW5, 4PC91 (008-045RP)
- GOULDS WATER TECHNOLOGY O-Ring Square Cut (5K269)
- FLINT & WALLING Booster Cartridge, 14 Stages, SS (138946)
- DANNER HFS 1/6 HP 1860 GPH Submersible Pump. Continuous Duty, Solids Handling (90101)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP9)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head (4UA69)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT2)
- DAYTON Centrifugal Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase (5UPW5)
- DAYTON Pedestal Pump, Cast Iron, 1 HP (5PXX7)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head (2ZXP7)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head (5GUP2)
- Dayton Self-Priming Pumps