Shop All Corrosion-Resistant Air Blowers
Dayton
Utility Exhaust Blower, 7 1/2HP, 8500 cfm
Mfr # BI-20RMAW
Zoro # G109135853
product price: $2,254.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,254.99
Free 30-Day Returns
Key Features
- Wheel Diameter 20 in
- For Ventilation Type Exhaust
- Shaft Diameter 1 1/8 in
- Drive Type Belt Drive
- Standards AMCA, UL 705
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # BI-20RMAW
- Zoro # G109135853
- UPC # 062345504360
- Country of Origin Canada
- Category Corrosion-Resistant Air Blowers
Dimensions
Wheel Diameter | 20 in |
Shaft Diameter | 1 1/8 in |
Overall Height | 42 7/8 in |
Outlet Width | 15 3/4 in |
Overall Width | 46 3/8 in |
Wheel Width | 7 5/8 in |
Inlet Diameter | 21 1/4 in |
Outlet Height | 21 1/8 in |
Overall Depth | 36 3/8 in |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 20 in, Minimum Airflow 2,250 cfm, Maximum Airflow 8,500 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 1/8 in, Sound Level 76 dbA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 7 5/8 in, Number of Inlets 1, Inlet Diameter 21 1/4 in, Outlet Shape Rectangular, Outlet Height 21 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MAKITA Cartridge Filter, HEPA, Reusable, XCV19 (191E39-5)
- PATTERSON Dock Mounting Bracket, Steel (TC BLUE)
- TRANE Motor, 2/5HP, 208-230V, 60/50Hz, 1115/950rpm (MOT10340)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 6800 cfm (BI-18RMAW)
- DAYTON Utility Exhaust Blower, 5HP, 4600 cfm (BI-15RMAW)
- DAYTON Utility Exhaust Blower, 7 1/2HP, 5500 cfm (B-16RMAW)
- DAYTON Utility Exhaust Blower, 2HP, 2300 cfm (BI-10RMAW)
- DAYTON Utility Exhaust Blower, 15HP, 12000 cfm (BI-24RMAW)
- DAYTON Utility Exhaust Blower, 10HP, 10000 cfm (BI-22RMAW)
- PLASTEC Blower, Forward Curve, 7 7/8 in (S12XS2P050)
- Dayton Corrosion-Resistant Air Blowers